ANTIFATIGUE CARPETS: EQUIPMENT DESIGNED TO IMPROVE ERGONOMICS IN WORKSHOPS
According to a study by the INRS (National Institute for Research and Security), almost half of workers stand for more than 20 hours a week. This position can lead to health problems (back pain, poor blood circulation), which is why it is important to use an antifatigue mat. These reduce the pain and fatigue caused by standing, but also improve the posture of the user.
CHOOSING THE RIGHT FLOOR MAT OR ANTI-FATIGUE FOR YOUR WORKSTATION
Würth offers you a varied range for different purposes:
The knee protection mat is made of non-absorbent foam and protects your knees from dirt and hardness of the floor. Thanks to its quilt of closed cells, it is simple to clean.
The smooth insulating floor mat is ideal for best insulating the user from the floor. Made of molded rubber, this work mat is a perfect electrical insulator.
Premium rubber antifatigue mat is suitable for intensive use on any dry or wet workstations. Each tile is equipped with toothed edges, which allows them to be nested together and thus best adapt to each workspace. This carpet comes in two different designs: closed or perforated. The latter allows liquids to flow, which is very convenient if you work in a humid environment.
The carpet with high absorption capacity can absorb up to 70% of the liquids and dirt under your shoes. This is useful for keeping your floors clean by protecting them from dirt and moisture.
The ergonomic PVC Premium mat is suitable for intensive use on workstations in a dry environment only. It is composed of 2 layers: the foam bottom is very resistant, while the vinyl top has fire-resistant properties.
The safety mat makes it possible to introduce a path that pedestrians can take on a construction site. Red in color, it is suitable for both indoor and outdoor use.
Do not hesitate to improve your workstation thanks to an antifatigue mat or ergonomic and safe floor!