For detailed information, other images and documents, please select individual articles from the following table.
Floor protection panel
A honeycomb structure provides outstanding rigidity, compressive strength and durability
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Enormous cost reduction
The plates can be used several times depending on the contamination and the load
Quick and simple to install
- Installation aid in form of Würth logos
- Note "Logo facing upwards towards installer"
- Weight of approx. 1000 g per plate
Easy-care
Easy to clean after use thanks to smooth surface
Recyclable
After use easy to dispose using the dual system
Can be folded and cut
Simple and quick to adjust to corners and edges
Resistant to UV, chemicals, acids and alkaline solutions
Exercise caution with damp or freshly laid floors. The floor protection panels are not moisture-permeable. As a result, water vapour cannot escape and the floor may be damaged.
For stress values of over 300 kg per panel, preliminary tests must be conducted and information obtained from Würth where necessary.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Highly stable black floor protection panel for renovation and construction work. Reliably protects any floor against all kinds of damage.
Always start at the wall when laying the panel. Lay the edge without the Würth lettering towards the wall and then work in a forward motion towards the centre of the room. The Würth logo is to face towards the installer. After laying the panels, use the removable transparent floor protection-panel adhesive tape for sealing the joints and for providing maximum load-bearing capacity of the panels.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!