Welcome to Würth UK For trade customers only
Draw Runner Exterior Concept Draw Systems
Draw Runner Exterior Concept Draw Systems
´
Draw Runner Exterior Concept Draw Systems - 1

For detailed information, other images and documents, please select individual articles from the following table.

Draw Runner Exterior Concept Draw Systems

See product details

Available in 12 versions
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
The Concept drawer is designed with straight and streamlined lines, in short, with an innovative white and anthracite grey finish. It has an extensive volume capacity thanks to its extra slim sides. It has total extraction runners and soft closing, with a maximum load of 30 kg or 50 kg. It is supplied in a kit format that is easy to assemble without machining and it has lower adjustment. Also, it is available in heights of 105, 138 and 185 mm and depths of 270, 300, 350, 400, 450 and 500 mm


Product features


  • Kit of fittings needed to assemble an exterior drawer with a height of 138 mm and chosen depth, apart from the front, back and bottom.

  • Includes the total extraction runners, set of sides and set of front hooks for the outer drawer.

  • The runners are total extraction with soft closing and a maximum load of 30 kg.

  • Made from steel painted anthracite grey colour and white painted.