Welcome to Würth UK For trade customers only
Draw Systems Ultrabox

For detailed information, other images and documents, please select individual articles from the following table.

Draw Systems Ultrabox

Complete drawer kit

See product details

Available in 9 versions
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
The Ultrabox drawer kit for kitchen and bathroom is comprised of steel sides with roller runners, designed with a painted aluminium finish. It is the best option with the best price-quality ratio for kitchen and bathroom drawers. Each kit includes all the accessories for assembling a drawer: side parts, set of roller runners and front hooks for the front part. You will only need the boards cut to the correct dimensions for the bottom, the back and the front of the drawer.



The fastening hooks of the front of the drawer enable ± 2 mm eccentric adjustment vertically. These hooks are provided already assembled on the steel sides.



Product features


  • Steel drawer formed by two side parts and ball bearing runners with soft closing.

  • Height of the side 118 mm

  • The back does not need machining.

  • Improved fastening capacity of the hook on the side.

  • It is supplied with the hook mounted on the side.Adjustment via ±2 mm vertical adjustment.

  • Maximum load of 25 kg.

  • Made from steel painted metallic grey colour RAL 9022.

  • Possibility of assembly with soft closing (not included).