The Ultrabox drawer kit for kitchen and bathroom is comprised of steel sides with roller runners, designed with a painted aluminium finish. It is the best option with the best price-quality ratio for kitchen and bathroom drawers. Each kit includes all the accessories for assembling a drawer: side parts, set of roller runners and front hooks for the front part. You will only need the boards cut to the correct dimensions for the bottom, the back and the front of the drawer.
The fastening hooks of the front of the drawer enable ± 2 mm eccentric adjustment vertically. These hooks are provided already assembled on the steel sides.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!