Welcome to Würth UK For trade customers only
Draw Runner Exterior Vertex Draw Systems
Draw Runner Exterior Vertex Draw Systems
´
Draw Runner Exterior Vertex Draw Systems - 1

For detailed information, other images and documents, please select individual articles from the following table.

Draw Runner Exterior Vertex Draw Systems

See product details

Available in 10 versions
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
Vertex Kit for kitchen and bathroom drawer with all the necessary elements for its assembly. It is the optimal solution for your kitchen, bathroom or wardrobe furniture with an elegant design in anthracite gray and white finish. Each kit is made up of all the elements necessary for mounting an external drawer of 178 mm height for modules with a side thickness of 16 mm. with various module widths. Includes: two sides, one set of soft-close runners, one set of covers and drawer front hooks.



The metal sides are made of steel with grey, anthracite grey and white painted finish and allow the drawer front to be adjusted ± 2mm vertically and ± 1mm ​​horizontally. The guides are total extraction with soft closing and allow a maximum load of 40 Kg for the drawer.



You will only need the boards cut to the correct dimensions for the bottom, the back and the front of the drawer.



Product features


  • Kit of fittings needed to assemble an exterior drawer with a height of 178 mm and chosen depth, apart from the front, back and bottom.

  • For mounting in modules with a side thickness of 16 mm

  • Synchronized total extraction runners, with soft closing and load capacity of 40 kg.

  • Adjustment of the front: ±2mm in vertical and ±1mm in horizontal.

  • Made of anthracite gray painted steel.


Components


1 set of runners, 1 set of sides, 1 set of front hooks, screws and assembly instructions.