The closet door trolley kit contains the parts necessary to install the rolling system on the door and make it slide in comfort. The pieces are made of different materials such as steel and zamak for the most resistant parts and plastic for aesthetic finishes and covers.
It is designed for a board with a thicknesses between 10-16 mm and 18mm
Its distance from the external area of the board to the wheel guide is 20 mm
Grooved and classic models available
With our without brake options
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!