Welcome to Würth UK For trade customers only
Sliding Set 9cs Roller System

For detailed information, other images and documents, please select individual articles from the following table.

Sliding Set 9cs Roller System
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
We offer a wide range of possibilities in terms of sliding door systems for fitting out your furniture. There are different models depending on whether you want to mount them inside or on the outside, on wooden or aluminium doors, with door adjustment and soft closing to avoid slamming.

Designed for 1 or 2 supported wooden doors that slide inside the wardrobe.

The system is valid for doors of up to 20 kg.

The bottom slider allows for adjustment of ±1.5mm

The system is comprised of a bottom slider with a wheel and an upper one with a guider.

The bottom slider also has an anti-derailing system.

The machining is the simple drilling of a Ø35 hole.

The upper guider has a trigger with a spring in order to move it downward and facilitate assembly of the door on the end piece of furniture.