Welcome to Würth UK For trade customers only
Front Clip Vantage Draw Systems

For detailed information, other images and documents, please select individual articles from the following table.

Front Clip Vantage Draw Systems
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
The Vantage-Q drawer has a very straight design and a white paint or aluminium finish. It has total extraction runners and soft closing, with a maximum load of 35 kg or 50 kg, and push runners of 40 kg. Also, it is available in heights of 83 and 100 mm and depths of 270, 300, 350, 400, 450 and 500 mm. You will also be able to arrange your objects and organise your space with different dividing accessories that allow for different configurations.