Welcome to Würth UK For trade customers only
A guide rail for box drawers DYNANEO TIPMATIC EB24
A guide rail for box drawers DYNANEO TIPMATIC EB24 - 1
A guide rail for box drawers DYNANEO TIPMATIC EB24 - 2
A guide rail for box drawers DYNANEO TIPMATIC EB24 - 3
A guide rail for box drawers DYNANEO TIPMATIC EB24 - 4
A guide rail for box drawers DYNANEO TIPMATIC EB24 - 5
A guide rail for box drawers DYNANEO TIPMATIC EB24 - 6
A guide rail for box drawers DYNANEO TIPMATIC EB24 - 7
A guide rail for box drawers DYNANEO TIPMATIC EB24 - 8
A guide rail for box drawers DYNANEO TIPMATIC EB24 - 9
A guide rail for box drawers DYNANEO TIPMATIC EB24 - 10

For detailed information, other images and documents, please select individual articles from the following table.

A guide rail for box drawers DYNANEO TIPMATIC EB24

DYNANEO EB24 guide rail

See product details

Available in 8 versions
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
TIPMATIC


  • A full extension guide rail

  • For box drawers with a maximum side thickness of 19 mm

  • Load rating: 30 kg

  • An integrated Tipmatic function for fronts without classic handles

  • The gap between the front and the body may be adjusted by +4/-1 mm

  • The mechanisms work silently while sliding in and out

  • The position of the front can be adjusted in two directions

  • Height adjustment: +3 mm

  • Side adjustment: +/- 1.5 mm