Welcome to Würth UK For trade customers only
Furniture hinge Series 1 -110°
Furniture hinge Series 1 -110° - 1
Furniture hinge Series 1 -110° - 2
Furniture hinge Series 1 -110° - 3

For detailed information, other images and documents, please select individual articles from the following table.

Furniture hinge Series 1 -110°
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
  • Drilled hole in K door from 3 to 6 mm

  • Lateral adjustment integrated into the hinge arm

  • Vertical and front adjustment

  • Fixed gap of 0.7 mm between the door and the side panel (even after lateral adjustment)

  • The soft hinge is equipped with a new slow-close mechanism, with a selector to adjust the closing force
Notice

Minimum cup hole depth: standard/push hinge 11 mm; soft hinge 13.5 mm