All-purpose rivet, flat head
All-purpose rivet, flat head - 1
All-purpose rivet, flat head - 2

For detailed information, other images and documents, please select individual articles from the following table.

All-purpose rivet, flat head

Sleeve: Aluminium. Mandrel: Aluminium

  • Material of the sleeve: Aluminium
  • Material of the mandrel: Aluminium
  • Surface of the sleeve: Plain
  • Surface of the mandrel: Plain
  • Head type: Dome head

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal diameter Length Head diameter Head height Quantity PU
price/PU
091404021
4.0 mm 21.0 mm 8 mm 1.4 mm
250 pcs
0914048100
4.8 mm 21.0 mm 9.8 mm 1.9 mm
250 pcs
091404850
4.8 mm 15.0 mm 9.8 mm 1.9 mm
250 pcs