Welcome to Würth UK For trade customers only
Premium form B glass door set
Premium form B glass door set - 1
Premium form B glass door set - 2
Premium form B glass door set - 3
Premium form B glass door set - 4
Premium form B glass door set - 5
Premium form B glass door set - 6
Premium form B glass door set - 7
Premium form B glass door set - 8
Premium form B glass door set - 9
Premium form B glass door set - 10
Premium form B glass door set - 11
Premium form B glass door set - 12
Premium form B glass door set - 13
Premium form B glass door set - 14
Premium form B glass door set - 15
Premium form B glass door set - 16
Premium form B glass door set - 17

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Premium form B glass door set

Silencer set incl. door handle A405 for one- and two-leaf glass doors/active leaf

See product details

Available in 3 versions
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
Silent closing


Thanks to the metal whisper lock with plastic insert



Two strong compression springs


This ensures smooth, quiet and permanent resetting of the whisper locks



Also equipped with a reduced latch


for use, for example, with 10 mm tempered glass and 24 mm rebate depth.



A double clamping nut in conjunction with the handle guidance in 16 mm


Effectively prevents the door handles wobbling



The hinges all contain special rubber pads


Prevents slipping on the door when properly installed



With standard frame section for wood frame and cover cap



Lock cover made of stainless steel

Notice
  • The WC design does not correspond to DIN EN 12209.

  • If the fittings are mounted on a steel frame, the frame part 0688680009 is required.

Dimensions subject to change. Subject to technical changes.