• Matt anodized aluminium.
• The mounting of the metal plates is on the opposite side, the mounting screw are hidden by the glass.
• Use the same brackets as for Plus 4.
• You can use Aluroller.
• The mounting of the metal plates is on the opposite side, the mounting screw are hidden by the glass.
• Glass fixing by bi-adhesive tape, that requires the use of matt glass.
• We recommend polished matt glass of 4 mm thickness.
• Glass and door size is the same.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!