Welcome to Würth UK For trade customers only
Top Rail Railway Sliding Systems

For detailed information, other images and documents, please select individual articles from the following table.

Top Rail Railway Sliding Systems

See product details

Available in 2 versions
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
Upper rail railway system for hanging sliding doors. The assembly is done by pre-drilling in the guide and, thanks to additional supports, it can be attached both upper and laterally. In addition, its shape allows easy car mechanism and ensures great final stability. The measures of the section of the lane are 42.3 mm high and 34.5 mm wide, while the length is 2 m.

Material : Aluminium

Finish : Matt anodized