• Maximum weight per door: 25 kg = 50 kg/set.
• Door thickness: 19 to 26 mm.
• Fully Adjustment of the door in tilt, vertically, horizontally.
• Guided and rolling system with ball bearings.
• The kit includes all the fittings needed for two folding doors.
• The system is devised for assembly on either the left or right hand side.
• Anodised matte silver finish.
• LGA Certificate.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!