For detailed information, other images and documents, please select individual articles from the following table.
Guide attachment, pipe cutter
The attachment is used as a counter support when cutting thin-walled syphon pipes in order not to crush them
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Extremely clean and straight cut for easier installation
- No contamination in buildings from sawdust (chip-free separation)
- For all common pipe cutters up to 35 mm diameter
- Long service life thanks to high-quality plastic
- With length scale
For all syphon pipes in sanitary facilities with 32 mm diameter
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!