For detailed information, other images and documents, please select individual articles from the following table.
Spot weld cutter For pneumatic tools HSCo Longlife
The extremely durable spot weld cutter with Magma multi-layer coating for loosening spot welds with pneumatic machines on high-strength bodywork panels up to 1200 N/mm2 strength on all kinds of vehicles
Register now and access more than 15,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1289532.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/57229388.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/56984351.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/110381173.jpg)
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Special magma multi-layer coating
- Up to 9x longer service life compared to uncoated spot weld cutters
- Up to 2x longer service life compared to conventional coatings (heat-resistant up to 800 °C), e.g. TiN
- Up to 50 % faster cutting speed compared to uncoated spot weld cutters
Extra-stable tip geometry for difficult milling conditions
Optimised tip geometry for a longer service life compared to conventional spot weld cutters
Excellent centring of the milling cutter on the spot weld and precise milling
115° centring point
Burr-free milling
180° tip angle on the milling corners
Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze
- Suitable for drilling high-tensile bodywork/sheet steel <= 1200 N/mm2, cast iron, stainless steel sheeting, brass sheeting, aluminium sheeting, zinc sheeting, bronze sheeting, copper sheeting and plastic panels
- The 44 mm long spot weld cutter with 8 mm diameter uniform shank and special clamping surface was developed for use in all conventional pneumatic machines (e.g. Wieländer+Schill Vario Drill, Spitznagel, Spotle Vision etc.)
Ensure a constant rotation speed is maintained
Maximum rotation speed for stainless steel sheets
- Max. 1200 rpm for ∅ 6 mm
- Max. 950 rpm for ∅ 8 mm
- Max. 730 rpm for ∅ 10 mm
Maximum rotation speed in for steel/bodywork panels up to 1200 N/mm2
- Max. 1650 rpm for ∅ 6-mm
- Max. 1200 rpm for ∅ 8-9 mm
- Max. 950 rpm for ∅ 10 mm
Use coolants and lubricants if possible
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!