Special drill bit for removing spot welds
Fixed centring tip means that no centre punching is required
Improved PLUS centring tip also suitable for use on high-strength sheet metal
The optimised tip geometry ensures a longer service life than for conventional spot weld drill bits.
Suitable for use in any standard drill
Recommended rotation speed:
- For dia. 6: up to 920 rpm
- For dia. 8: up to 700 rpm
Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable
Tips for increasing the service life of the centring point:
- Do not use in drills with an impact chuck or spindles.
- Set the drill to a suitable rotation speed; the rotation speed of compressed-air devices is generally set too high.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!