Welcome to Würth UK For trade customers only
A 505 Click half fitting
A 505 Click half fitting - 1
A 505 Click half fitting - 2
A 505 Click half fitting - 3
A 505 Click half fitting - 4

For detailed information, other images and documents, please select individual articles from the following table.

A 505 Click half fitting

Quick, easy and safe installation of a half fitting
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
  • Steel/plastic base rosette with return spring on both sides to ensure that the door handle returns to the horizontal position after actuation, whether it is a DIN L or DIN R door

  • The base rosette is easy to install since the door handle is only slotted in once the rosette has been installed, maintaining a firm connection

  • Cam supports prevent the rosette from being turned

  • After assembly, the door handle is firmly connected to the base rosette; type B circlip pliers are required for loosening
Notice

Hook half spindles 8/10 mm must be ordered separately.


It is mounted using metric screws and the mounting plate art. no.: 0687250690 or using chipboard screws.


Door handles can also be supplied with an anti-bacterial surface by special order.

Dimensions subject to change. Subject to technical changes.