For detailed information, other images and documents, please select individual articles from the following table.
Hand-lever drum pump
Self-aspirating robust polypropylene hand lever pump with Viton seals
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Locking ring for secure hold
- 2 inch drum connection
- Telescopic pump pipe for 60 l and 200 l drums; variable from 500 to 900 mm
- Flow rate: approx. 300 ml/stroke
Suitable for transferring oils up to SAE 40, engine oil, diesel oil, hydraulic oil, gearbox oil, AdBlue, radiator anti-freeze, windscreen anti-freeze and water.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!