Welcome to Würth UK For trade customers only
Hand saw, Premium for wood

For detailed information, other images and documents, please select individual articles from the following table.

Hand saw, Premium for wood

High-quality hand saw with 2-component cork handle and specially coated blade

See product details

Available in 2 versions
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
With a two-component cork handle


For comfort of use



Specially coated blade


Protects the blade from corrosion and reduces abrasion



The handle has integrated 90° and 45° angles


Fast and easy line and angle marking



Hardened and double-ground teeth


  • Gives extremely clean cuts and has excellent durability

  • Chip removal in both directions (fast penetration depth)


Tooth guard included