Welcome to Würth UK For trade customers only
Hand tap, taper tap HSS DIN 2181

For detailed information, other images and documents, please select individual articles from the following table.

Hand tap, taper tap HSS DIN 2181

Taper tap with notch shape A for producing metric ISO fine threads according to DIN 13 manually in through holes and blind holes, in steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm².

See product details

Available in 14 versions
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
NoticeIn order to produce a complete thread, a third tap is also required.