Welcome to Würth UK For trade customers only
Handle plate On exterior plate
Handle plate On exterior plate - 1
Handle plate On exterior plate - 2
Handle plate On exterior plate - 3
Handle plate On exterior plate - 4
Handle plate On exterior plate - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Handle plate On exterior plate

With barrel cover

See product details

Available in 2 versions
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
  • Best possible hold, as the long plate is invisibly attached using metric screws

  • By turning the handle plate, DIN R and DIN L doors can be equipped, reducing storage

  • Lateral misalignment of the handle plate allows for optimal ease of use

  • Cylinder cover offers good protection against Zieh-Fix door-opening devices commonly used in break-ins, or breakage of the cylinder with pliers

  • Drill guard is located on the rear of the fitting
Notice

Fastening material, square pins and inside handles must be ordered separately.

Specified dimensions not binding. Subject to technical changes.