Welcome to Würth UK For trade customers only
Wardrobe Systems Moka Slide
Wardrobe Systems Moka Slide
´
Wardrobe Systems Moka Slide - 1

For detailed information, other images and documents, please select individual articles from the following table.

Wardrobe Systems Moka Slide

11 options available

See product details

Available in 11 versions
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
Frame made of plastic and aluminum, guaranteeing resistance and strength. It has a mocha color finish to offer more elegance. It can support up to 30 kilograms of weight in its slits. Dimensions of horizontal 477 mm and for the vertical, there are more than 11 options, ranging from 564 mm to 1,114 mm. The furniture where this frame should be must have a minimum depth of 480 mm, so as not to cause damage. The packaging of this object comes with a single unit, completely disassembled, but with all the components ready to install such as screws



  • Runners included