This plate is necessary for mounting the hangers of the Level-up 1 system for connection to the wall, ideal for the installation of tall modules. The piece is made of steel with a natural finish and has dimensions of 130 mm long and 24 mm wide, with a thickness of 1.8 mm. The plate has two folded flaps, guaranteeing easy mounting of the hangers and offering a solid structure. Its installation is done by screwing and it has 6.5 mm diameter holes. The presentation in packaging is 200 units.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!