Welcome to Würth UK For trade customers only
Mounting Systems Double hanger

For detailed information, other images and documents, please select individual articles from the following table.

Mounting Systems Double hanger

Natural steel finish
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
This plate is necessary for mounting the hangers of the Level-up 1 system for connection to the wall, ideal for the installation of tall modules. The piece is made of steel with a natural finish and has dimensions of 130 mm long and 24 mm wide, with a thickness of 1.8 mm. The plate has two folded flaps, guaranteeing easy mounting of the hangers and offering a solid structure. Its installation is done by screwing and it has 6.5 mm diameter holes. The presentation in packaging is 200 units.