Welcome to Würth UK For trade customers only
Wardrobe Systems Auxiliary Shoe Rack
Wardrobe Systems Auxiliary Shoe Rack
´
Wardrobe Systems Auxiliary Shoe Rack - 1

For detailed information, other images and documents, please select individual articles from the following table.

Wardrobe Systems Auxiliary Shoe Rack

3 options available

See product details

Available in 3 versions
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
Shoe storage drawer made entirely of stainless steel in the form of welded wire, for greater strength and resistance. It has a mocha-painted finish to match the rest of the closet. You have 3 options to choose from regarding its front and rear dimensions: 475mm, 675mm, and 775mm. While it has a height of 173 mm and its sides are 454 mm each. Its packaging brings 2 units ready for assembly. In its 4 corners, it has a tab to hold on to whatever support there is. Its design includes two partitions to accommodate as many shoes as possible.