Welcome to Würth UK For trade customers only
Medium Duty Hazardous Storage Protection ArmorGard

For detailed information, other images and documents, please select individual articles from the following table.

Medium Duty Hazardous Storage Protection ArmorGard

Designed To Be Used Internally For The Use Of Flammable and Chemical Substances

See product details

Available in 2 versions
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
Fully compliant with all legislation relating to the control of substances hazardous to health (COSHH), this robust range of cabinets features a liquid-tight sump to contain spillages, as well as galvanized shelves for maximum durability.



  • Medium duty hazardous storage cupboard.

  • Reinforced doors with flush fitting handles.

  • Liquid-tight sump to contain spillages.

  • Designed for storing flammables or chemicals, as defined by COSHH guidelines.

  • Spill retaining galvanised shelves.

  • Suitable for storing fuels or chemicals.

  • Fitted with hazardous warning signs.

  • Built to specification for 30-minute fire resistance.


External Dimensions (Including Protrusions) 900mm x 465mm x 700mm


Internal Dimensions 890mm x 395mm × 640mm


Colour: Traffic Yellow


Weight: 21Kg