For detailed information, other images and documents, please select individual articles from the following table.
EX Flammable Storage Cabinets Justrite Sure-Grip
This cabinet is designed to safely store flammable liquids.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Designed to meet OSHA and NFPA standards, Sure-Grip® EX cabinets are constructed of sturdy 18-gauge (1-mm) thick double-wall, welded steel with 1-1/2” (38-mm) of insulating air space for fire resistance. High-performance, self-latching doors close easily and securely for maximum protection under fire conditions. Fail-safe closing mechanism ensures three-point stainless steel bullet latching system works every time.
- Lead free epoxy/polyester powder coated finish
- Fire resistance ensured by welded steel construction with 38mm of insulating air space
- Galvanised steel shelves designed to direct potential spills to back and bottom of a leakproof 51mm bottom sump
- Dual vents with flame arresters also featured
- Fitted with four adjustable self-levelling feet
- Grounding connector
- Trilingual warning label
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!