The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Hazardous materials cabinet, type 90 for rechargeable batteries
Type 90 safety cabinet for ION-PRO-90 lithium-ion batteries
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Fire resistance (90 minutes type-tested) - self-closing in the event of fire
- Scratch-resistant, robust outer body with powder-coated textured surface
- Including integrated smoke detector with alarm contact for alarm transmission to the building system and integrated ventilation attachment (depending on the cabinet)
- The alarm transmission (potential-free switching contact) is included as standard in the scope of delivery: Transmission of an undifferentiated group alarm to a continuously staffed control centre/control room.
- Billable extension (not included as standard) possible via the telecommunication module: Transmission of an undifferentiated group alarm to up to five different mobile phone numbers. This is used when the customer does not have the option of a continuously staffed control centre, for example.
- Ready-to-use design for connection to a 230 V power supply, including safety plug
- With liquid-tight sump tray for collecting battery leaks
- Doors can be locked with profile cylinders and are compatible with locking systems, including with locking status indicator
- Permanently lockable door with oil-damped door closers
- Integrated adjustable feet to compensate for uneven ground
- Type-tested in accordance with EN 14470-1 (from inside to outside in accordance with DIN EN 1363-1), certified in accordance with VDMA 24994:2024-08 and CE-compliant
- Scope of delivery: Shelf, multiple socket outlet, sump tray
- A mounted fan for technical ventilation is included in the scope of delivery for the large cabinet (1,193x2,224x615 mm)
- Art. no. 0957801214: 4 shelves, 4 multiple socket outlets each with 8 sockets = 32 sockets
- Art. no. 0957801213: 4 shelves, 2 multiple socket outlets each with 8 sockets = 16 sockets
- Art. no. 0957801212: 2 shelves, 2 multiple socket outlets each with 4 sockets = 8 sockets
- For connection to a 400 V power supply, the mains connection cable is available as an option in the accessories and must be ordered in conjunction with the cabinet (relevant for cabinets 09578012013 and 0957801214).
For storage and charging of lithium-ion batteries
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!