Welcome to Würth UK For trade customers only
Hazardous materials cabinet Type 90 for gas cylinders

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Hazardous materials cabinet Type 90 for gas cylinders

Safe and proper storage and optimal fire protection of gas cylinders

See product details

Available in 4 versions
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
  • Fire resistance (90 minutes type-tested) - self-closing in case of fire

  • Scratch-resistant, robust outer body with powder-coated structural surface

  • Compliance with the maximum permissible temperature increase on the surface of the cylinder valve holder of 50 Kelvin

  • Exhaust air connection on the cabinet ceiling

  • Internal dimensions: 1245 x W 400 x D 1858 mm

  • With mounting rails for fittings, spacer cylinder holders and tensioning straps

  • Safe insertion of cylinders by means of a folding ramp

  • Doors can be locked with profile cylinders

  • Built-in adjustable feet to compensate for ground unevenness

  • Maximum cylinder size: 50 litres, maximum 4 pieces

  • Scope of delivery: Standard internal mechanism for gas cylinders, mounting rails, roll-in flap, cylinder holder including tensioning straps and sheet steel

  • Type-tested to EN 14770-1, CE-compliant and GS-certified