The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Hazardous materials cabinet, type 90
Safe and proper storage of flammable hazardous materials
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Fire resistance (90 minutes type-tested) - self-closing in case of fire
- Scratch-resistant, robust outer body with powder-coated textured surface
- Robust, torsion-resistant construction - hinged door locks in any position
- Three-way door suspension
- Doors can be locked with profile cylinders and are compatible with locking systems, including with locking status indication
- Locking mechanism and safety elements are mounted outside of the storage space for protection against corrosion
- Integrated transport base
- Integrated adjustable feet to compensate for uneven ground
- Rotating wheel in the exhaust grille for adequate ventilation
- Type-tested to EN 14470-1, GS-certified and CE-compliant
- Scope of delivery: 3x shelves, perforated plate insert and floor collection tray
Supplied without plinth panel!
For toxic, water-polluting flammable liquids in work areas
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!