Welcome to Würth UK For trade customers only
Hazardous security cupboards QMP

For detailed information, other images and documents, please select individual articles from the following table.

Hazardous security cupboards QMP

Durable steel hazardous security cupboards with a phosphated surface, classified according to EN 13501-1 standards for construction products and building elements.

See product details

Available in 7 versions
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
General Construction:
  • 0.7mm mild steel, pop riveted carcass construction

  • Integral liquid-tight sump fitted at the bottom of the cupboard (except wall-mounted cupboard)

  • Door aperture has return bends to eliminate open gaps

  • Delivered as a fully assembled unit

  • Warning/hazardous labels supplied

  • Reaction to Fire Classification EN 13501-1

  • Fitted with '‘no snag’' 2-point locking mechanism

  • Adjustable spill-retaining galvanised shelves for superior spill management with a UDL of 50KG


Floor Chest Construction:
  • Material: 1.5mm mild steel

  • Fully welded integrated sump & angled lid to discourage article placement

  • Fully welded construction with 2 no. welded 2.5” butt hinges

  • Connected to the carcass with 4.8mm pop rivets

  • Fitted with restraint to prevent lid from falling back

  • Supplied with hasp and staple (padlock not supplied)


Paint Finish
  • A three-stage pre-treatment and phosphate coating are applied

  • Carcass and doors are powder-coated with one coat of epoxy polyester full gloss powder, stoved at180deg, including our germ guard anti-bacterial compound.

  • The product is powder-coated - Truflow yellow.


Replacement Locks & Spare Keys
  • Replacement locks and keys are available