Heat-shrink solder butt connector

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Heat-shrink solder butt connector

Dust-proof and damp-proof connections

  • Dielectric strength: 2 kV/mm
  • IP protection class: IP 67
  • Min./max. temperature conditions: -55 to 125 °C
  • Min. shrinkage temperature: 500 °C

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Max. bundle diameter Colour Length Dielectric strength Quantity PU
price/PU
05559232
4.5 mm Blue 42 mm 2 kV/mm
25 pcs
05559231
2.7 mm Red 42 mm 2 kV/mm
25 pcs
05559233
6 mm Yellow 42 mm 2 kV/mm
25 pcs
05559230
1.7 mm White 26 mm 2 kV/mm
100 pcs
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
  • Semi-transparent heat-shrink tubing for straightforward visual monitoring of the connection
Notice

Avoid localised overheating of the heat-shrink tubing.