Welcome to Würth UK For trade customers only
Heavy-duty side cutters DIN ISO 5749
Heavy-duty side cutters DIN ISO 5749 - 1
Heavy-duty side cutters DIN ISO 5749 - 2
Heavy-duty side cutters DIN ISO 5749 - 3
Heavy-duty side cutters DIN ISO 5749 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Heavy-duty side cutters DIN ISO 5749

For cutting piano wire, hard and soft wire

See product details

Available in 4 versions
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
  • Strength-saving, clean cutting thanks to milled precision cutting edge

  • High-quality tool steel ensures long service life and precision of blades, even under maximum loads

  • Ergonomic and slip-free 2-component comfort handle with narrow collar profile for comfortable working and optimum force transfer

  • Inductively hardened precision blades

  • Surface: Entirely ground and chrome-plated

  • Joint: Lap joint, forged on rivets