For detailed information, other images and documents, please select individual articles from the following table.
High-end power LED pocket torch WTX4
2 light functions — Power (300 lumens) and Low Power (100 lumens). Also suitable for NiMH batteries
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Reflector lens technology for optimum light efficiency
- Hard gold-plated contacts provide optimal protection against corrosion
- Slide-focus mechanism for switching between uniform short-range beam (defocused) and concentrated long-range beam (focused)
- Integrated roll protection
- Non-slip surface
- End cap switch
- Battery cartridge for simple battery change
Batteries not included in the scope of delivery
Helmet bracket suitable for helmets with 30-mm Euroslot side mounts
Suitable for local visual inspections to DIN EN 13018
Helmet bracket suitable for helmets with 30-mm Euroslot side mounts
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!