For detailed information, other images and documents, please select individual articles from the following table.
P90 PC high-gloss polish
For treating heavily weathered vehicle headlights
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- For replenishing assortment for headlight refurbishment, art. no. 5964 089 316
Polycarbonate Polish P90 is ideal for a high-gloss finish on polycarbonate surfaces such as headlights
Polycarbonate Polish P90 is applied for a high-gloss finish after the surface has been processed with Polycarbonate Polish P80. Apply Polycarbonate Polish P90 with lambswool or the orange polishing pad. Polishing machine rotating at approx. 1200 rpm. Care should be taken not to create excessive heat.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!