For detailed information, other images and documents, please select individual articles from the following table.
High-performance anchor with stud bolts W-HAZ-B/A4
Heavy-duty anchor for high loads in cracked and non-cracked concrete. Stainless steel A4
Register now and access more than 15,000 products





Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- High load-bearing capacities
- Time-saving push-through installation
- Immediate load-bearing capacity – no waiting
- Torque-controlled expanding A4 stainless steel anchor
- ETA-02/0031 for individual attachment, option 1, cracked and non-cracked concrete, seismic performance category C1 and C2
- Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 1363-1:1999-10 (uniform temperature-time curve)
- Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-02/0031)



Create the drill hole

Clean the drill hole


- ETA-02/0031 for individual attachment, option 1, cracked and non-cracked concrete, seismic performance category C1 and C2
- Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 1363-1:1999-10 (uniform temperature-time curve)
- Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-02/0031)
Individual fixing point with approval
- Normal weight concrete C20/25 to C50/60 (cracked and uncracked concrete, seismic performance category C1 and C2 for sizes M8-M16)
- Examples include metal structures, metal profiles, brackets, base plates, supports, cable conduits, pipes, railings, machinery etc.
Individual fixing point without approval
For use in concrete < C20/25 and pressure-resistant natural stone
Can be used in dry indoor areas, outdoors (including in industrial atmospheres and close to the sea) or in wet rooms, provided that no particularly aggressive conditions are present
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!