High-temperature lubricant paste HSP 1400
High-temperature lubricant paste HSP 1400 - 1
High-temperature lubricant paste HSP 1400 - 2
High-temperature lubricant paste HSP 1400 - 3
High-temperature lubricant paste HSP 1400 - 4
High-temperature lubricant paste HSP 1400 - 5
High-temperature lubricant paste HSP 1400 - 6
High-temperature lubricant paste HSP 1400 - 7
High-temperature lubricant paste HSP 1400 - 8
High-temperature lubricant paste HSP 1400 - 9

For detailed information, other images and documents, please select individual articles from the following table.

High-temperature lubricant paste HSP 1400

Grey, metal-free lubricant paste that reduces wear, separates surfaces reliably and provides outstanding corrosion protection.

  • Chemical basis: Mixed synthetic mineral oil with organic thickener and white solid lubricant combination
  • Colour: Grey
  • Smell/fragrance: Characteristic
  • Density: 0.973 g/cm³
  • Min. processing temperature: 0 °C
  • Max. processing temperature: 40 °C
  • Min. temperature conditions: -40 °C
  • Max. temperature conditions: 1400 °C
  • Min./max. friction: 0.1-0.13 µ
  • Min. friction: 0.1 µ
  • Max. friction: 0.13 µ
  • Friction force: 450 N
  • Friction force conditions: Friction cylinder/plate, 1000 µm, 50 Hz, 2 hours
  • Load according to four-ball test: 3800 N
  • Conditions for load according to four-ball test: in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)
  • VKA welding load: 4000 N
  • Conditions for VKA welding load: in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)
  • Wear depth: 0.3 µm
  • Resistance in salt-spray test: 500 h
  • Conditions for resistance in salt-spray test: in accordance with DIN 50021
  • Silicone-free: Yes
  • VOC concentration (CH): 69.52 %
  • Contents: 300 ml
  • Container: Aerosol can
  • Shelf life from production: 12 Month

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Chemical basis Colour Smell/fragrance Density Quantity PU
price/PU
0893123
Mixed synthetic mineral oil with organic thickener and white solid lubricant combination Grey Characteristic 0.973 g/cm³

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information

Exclusively for trade customers

Register now and access more than 15,000 products

Call customer service: +44 03300 555 444

Prices for customers after login

Universal, pliable and highly-adhesive



Harmless to health


Non-toxic, no metallic pigments and free of graphite, MoS2 and sulphurous additives



Guarantees ease of movement and minimal wear


High compressive strength



Prevents corrosion, seizing and solidification



Guarantees uniform loosening of screw connections


Ideal as separating paste for stainless steel screw connections



Silicone-free

Notice

Not suitable for lubricating bearings