High-visibility rain trousers

For detailed information, other images and documents, please select individual articles from the following table.

High-visibility rain trousers

These trousers offer optimum wear comfort. The functional and resistant fabric ensures well-being at work.

  • Material: 100% polyester
  • Standards: EN 20471, EN 343
  • EN standard: 20471, 343
  • Washable at: 40°C
  • Care instruction: Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry-clean

See product details

Available in 12 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Size Coating weight of mesh per m² Material Quantity PU
price/PU
M010041000
Yellow S 160 g 100% polyester
1 pcs
M010041001
Yellow M 160 g 100% polyester
1 pcs
M010041002
Yellow L 160 g 100% polyester
1 pcs
M010041003
Yellow XL 160 g 100% polyester
1 pcs
M010041004
Yellow XXL 160 g 100% polyester
1 pcs
M010041005
Yellow 3XL 160 g 100% polyester
1 pcs
M010042000
Orange S 100% polyester
1 pcs
M010042001
Orange M 100% polyester
1 pcs
M010042002
Orange L 100% polyester
1 pcs
M010042003
Orange XL 100% polyester
1 pcs
M010042004
Orange XXL 100% polyester
1 pcs
M010042005
Orange 3XL 100% polyester
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
  • PU coated, windproof, watertight (3000-mm water column)

  • 2 front pockets

  • Reflective 3M Scotchlite strips

  • Bonded seams, elasticated waist, adjustable hems

  • EN ISO 20471 class 1, EN 343