The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
TIOMOS M9 Click-on concealed hinge
All-round hinge for sophisticated and versatile door applications
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Easy-to-adjust depth using threaded screw
- Door overlay up to 25 mm
- Available in three designs
- With integrated damping (three damping settings available)
- Without integrated damping
- No self-closing function (not spring-loaded)
Specified dimensions not binding. Subject to technical changes. Sample stop recommended.
Thin furniture doors, rebated doors and four-sided mitre fences
Minimum gap for doors with chamfered edges (R= 1 mm) for factory setting
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!