The X91 hinges have a softening piston in order to offer soft door closing.
- Hinge to plate quick fixing system
- For 14 ~ 24 mm door thickness.
- Adjustable in 3 dimensions.
- Distance to cup bore edge d = 3 ~ 7 mm.
- Depth adjustment by cam.
- Spring in opening and closing
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!