- Zinc alloy cup and steel arm
- Lateral adjustment integrated into the hinge arm
- Vertical and frontal adjustment on the base
- Fixed gap of 0.7 mm between the door and side panel (even after lateral adjustment)
- The soft hinge is equipped with a new slow-close mechanism; it does not have a selector to adjust the closing force
Minimum cup hole depth: standard hinge 8.5 mm; soft hinge 13.5 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!