Welcome to Würth UK For trade customers only
Hole puncher with splitting punch Metric ISO sizes in accordance with EN 50262
Hole puncher with splitting punch Metric ISO sizes in accordance with EN 50262 - 1
Hole puncher with splitting punch Metric ISO sizes in accordance with EN 50262 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hole puncher with splitting punch Metric ISO sizes in accordance with EN 50262

See product details

Available in 3 versions
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
Individual (without draw bolt)



Long service life


Specially developed cutting geometry



3x splitting of the material in the die — no punching waste sticks to the draw bolt, guaranteed even tool wear and precise, burr-free, circular holes



Precise alignment with the cross line


4 notches on the die

Notice

For draw bolt Ø19.0 mm, pre-cutting is also possible with sheet metal puncher size M20 (PG 13.5) as an alternative.


For pre-drilling: HSS twist drill, art. no. 0624...


For greasing the draw bolt: AL 1100 art. no. 0893 110 1