Welcome to Würth UK For trade customers only
MS hybrid sealant

For detailed information, other images and documents, please select individual articles from the following table.

MS hybrid sealant

Permanently elastic hybrid sealant suitable for universal use. Free of isocyanates, solvents and silicone.
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
  • Durable and permanently elastic

  • Universal adhesive, sealant and assembly sealant for the interiors of buildings and industrial constructions. Coloured sealants can also be used outdoors

  • Can be painted with water-based paints and varnishes

  • Rapid curing. Can be applied wet-on-wet

  • No shrinkage

  • Coloured sealants are resistant to UV radiation, weather, moisture and mould

  • Very good adhesion to various base materials, even damp surfaces

  • Almost odourless

  • Not corrosive to metals

  • High mechanical strength and Young's modulus (elasticity)

  • Absorbs acoustic and mechanical vibrations

  • No bubble formation, can be sanded after complete curing
Notice

Not suitable for underwater applications. If not using primer, we recommend an adhesion test. Do not allow this product to come into contact with alkyd-resin paint systems. Not suitable for PE, PP, PTFE, silicone rubber, polystyrene and softened plastics. Excess varnishing can cause the development of cracks.