For detailed information, other images and documents, please select individual articles from the following table.
MS hybrid sealant
Universal, permanently elastic hybrid sealant and free of isocyanates, solvents and silicone
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Durable and permanently elastic
- Universal adhesive, sealant and assembly sealant for the interiors of buildings and industrial constructions
- Coloured sealants can also be used outdoors
- Can be painted with water-based paints and varnishes
- Fast-curing
- Can be applied wet-on-wet
- No shrinkage
- Coloured sealants are resistant to UV radiation, weather, moisture and mould
- Good resistance to salt water
- Very good adhesion to various substrates, even damp surfaces
- Almost odourless
- Not corrosive to metals
- High mechanical strength and Young's modulus (elasticity)
- Absorbs acoustic and mechanical vibrations
- No bubble formation, can be sanded once fully cured
Not suitable for underwater applications. If not using primer, we recommend an adhesion test. Do not allow this product to come into contact with alkyd resin paint systems. Not suitable for PE, PP, PTFE, silicone rubber, polystyrene and softened plastics. Excess varnishing can cause the development of cracks. Do not expose the product to alcohol or solvent vapours as these may cause discolouration or damage to the product.
For sealing joints between construction elements indoors, coloured sealants also suitable for outdoor use. For sealing flexible joints in the automotive and shipbuilding industry. Good adhesion without primer on materials such as wood, stone, concrete, glass, hard plastic, plaster, metal, Styrofoam, ceramics etc.
Smoothing should be carried out within the skin forming time of the sealant. Uncured material can be removed using Bond and Seal Remover. Cured material can only be removed mechanically. MS40 hybrid sealing compound can be painted over once the skin has formed, although preliminary tests should first be performed to verify paint compatibility.
- Joint dimensions:
- Min. width for joints: 5 mm
- Max. width for joints: 30 mm
- Min. depth for joints: 5 mm
- Recommended joint width for sealing = 2x joint depth.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!