For detailed information, other images and documents, please select individual articles from the following table.
Hydraulic cylinder set, 22 pieces 7 pieces
A compact hydraulic unit with low tare weight (4.80 kg) for pressing and pulling with a range of movement of 70 mm.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- The special construction enables impact on the piston rods to increase breakaway torque when pressing, e.g. for corroded and bonded components.
- Puller and pressure spindle are mounted directly in the piston rod.
- The working piston retracts automatically after pressure relief thanks to the spring force.
Scope of delivery:
- 1 x hammer head M22 x 2.5 mm
- 1 x pressure plate M24 x 3 mm
- 1 x pressure piece with thread, short M24 x 3 x 92 mm
- 1 x pressure piece with thread, long M24 x 3 x 132 mm
- 1 x pressure ram with thread M24×3 mm
- 1 x feed shaft M18/22 x 2.5 x 250 mm
- 1 x collar nut M18 x 2.5 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!