For detailed information, other images and documents, please select individual articles from the following table.
Hydraulic Pipe Bender 12tonne
Floor standing pipe bender with fabricated steel chassis and heavy-duty 12tonne hydraulics with integral pump and reservoir.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Fitted with externally mounted return springs. Suitable for bending gas and air pipe from Ø13mm(1/2") up to Ø51mm(2").
- Supplied with six steel dies to help prevent pipe distortion.
- Bends up to 180° (3 x 60° bends).
- Die Sizes: 13mm(1/2"), 20mm(3/4"), 25mm(1"), 32mm(1-1/4"), 40mm(1-1/2"), 51mm(2").
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!