Welcome to Würth UK For trade customers only
Pan Head screw with hexalobular head ISO 14583, A4-70 stainless steel, plain
Pan Head screw with hexalobular head ISO 14583, A4-70 stainless steel, plain - 1
Pan Head screw with hexalobular head ISO 14583, A4-70 stainless steel, plain - 2
Pan Head screw with hexalobular head ISO 14583, A4-70 stainless steel, plain - 3

For detailed information, other images and documents, please select individual articles from the following table.

Pan Head screw with hexalobular head ISO 14583, A4-70 stainless steel, plain

See product details

Available in 3 versions
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
Increase in assembly productivity



When elements are joined using hexalobular (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:


  • Reduced tool wear

  • Tool does not slip because force is distributed optimally

  • No damage to surface coating

  • No wobbling

  • Screw locates securely


Hexalobular drives must comply with DIN EN ISO 10664


  • As a result, connection elements with hexalobular heads are standardised and can be used all over the world